References
Aventics:0822493003
Rubix:272A7174
Manufacturer :0822493003
EAN:3661475907651


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : AVENTICS 0822493003
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 94.21 excl. VAT
/ Each
£ 113.05 incl. VAT
- Usually arrives within 14 working days