References
SMC:MGPL12-40
Rubix:110A1069
Manufacturer :00004397

Technical specifications
| Type | double acting (d/a) |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 40 mm |
Product details : SMC MGPL12-40 AIR CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Type | double acting (d/a) |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 40 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 248.84 excl. VAT
/ Each
£ 298.61 incl. VAT
- Delivery usually within ( 19 ) days