References
SMC:CDQ2B80-25DZ
Rubix:109A1074
Manufacturer :00792046
EAN:3618035819671

Technical specifications
| Type | smc cdq2b80-25dz compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Product details : SMC CDQ2B80-25DZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2b80-25dz compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 139.48 excl. VAT
/ Each
£ 167.38 incl. VAT
- Delivery usually within ( 11 ) days