SMC CDQ2WA20-45DZ COMPACT CYLINDER DOUBLE ROD

Compact Cylinder

See technical informationSee documents

References

SMC:CDQ2WA20-45DZ
Rubix:392A9598
Manufacturer :00794455
brand logo

Technical specifications

Typecompact cylinder
Cylinder diameter20 mm
Cylinder stroke45 mm
See all Specifications

Documents

Product details : SMC CDQ2WA20-45DZ COMPACT CYLINDER DOUBLE ROD


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter20 mm
Cylinder stroke45 mm
Min. temperature-10 °C
Max. temperature70 °C
£ 66.70 excl. VAT
/ Each
£ 80.04 incl. VAT
  • Usually arrives within 14 working days