Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CRB1BW50-90SE ROTARY ACTUATOR
SMC CRB1BW50-90SE ROTARY ACTUATOR
Rotary Actuator/Vane Style
References
smc:
CRB1BW50-90SE
rubix:
108A7754
manufacturer :
00028759
Technical specifications
Type
rotary actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CRB1BW50-90SE ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
Logistic Weight
921
g
Type
rotary actuator
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
197.73
excl. VAT
/
Each
£
237.28
incl. VAT
Delivery usually within (
23
) days
Select variants (64)
Add to cart
Check our products from related categories
SMC CDQ2A50TF-40DCZ COMPACT CYLINDER
SMC CQ2KWB16-15DM COMPACT CYLINDER NON-ROTATING DOUBLE ROD
SMC CRB1BW30-270S ROTARY ACTUATOR
SMC CDUK10-30D AIR CYLINDER
SMC CDQ2KA63TF-40DMZ COMPACT CYLINDER NON-ROTATING
FESTO 188297 SHORT-STROKE CYLINDER ADVC-63-15-A-P
SMC CDUK10-15S AIR CYLINDER
SMC MGQL100-100 GUIDED CYLINDER
FESTO 8142729 COMPACT CYLINDER
FESTO 536254 COMPACT CYLINDER ADN-25-20-A-P-A
SMC MGPKAM12-10 COMPACT GUIDE CYLINDER
SMC CDQ2KWB25-40DZ COMPACT CYLINDER
SMC CQ2A40TF-25DMZ COMPACT CYLINDER
SMC JCQ50-10 COMPACT CYLINDER
SMC CD55B40-125M-X1439 ISO 21287 CYLINDER