References
SMC:CQ2B32-100DZ
Rubix:329A0538
Manufacturer :CQ2B32-100DZ
EAN:3618031566128

Technical specifications
| Type | cq2b32-100dz compact single rod cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
Product details : CQ2B32-100DZ COMPACT SINGLE ROD CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Standard stroke range *: 5 to 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Standard stroke range *: 5 to 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | cq2b32-100dz compact single rod cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (hard anodised cylinder tube); aluminium piston; carbon steel (hard chrome plated piston rod) |
Show UNSPSC/ECL@SS
£ 63.18 excl. VAT
/ Each
£ 75.82 incl. VAT
- Delivery usually within ( 7 ) days