References
SMC:CDQ2WB100TF-100DCZ
Rubix:106A6561
Manufacturer :00794800

Technical specifications
| Type | smc cdq2wb100tf-100dcz compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
Product details : SMC CDQ2WB100TF-100DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Lighter weight
Small auto switch
Reduction in labour for work
Reduction in labour for design
Small auto switch
Reduction in labour for work
Reduction in labour for design
Technical specifications
Attributes
| Type | smc cdq2wb100tf-100dcz compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (hard anodised) cylinder tube; aluminum alloy piston; carbon steel piston rods (hard chrome plated); carbon steel rod cover (nickel plated); nbr seals (tube gasket/rod seal/piston seal) |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 285.65 excl. VAT
/ Each
£ 342.78 incl. VAT
- Delivery usually within ( 7 ) days