References
SMC:MGPM63TF-300
Rubix:108A3662
Manufacturer :00121793

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : SMC MGPM63TF-300 AIR CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Logistic Weight | 12900 g |
|---|---|
| Type | compact guide cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 300 mm |
Show UNSPSC/ECL@SS
£ 688.65 excl. VAT
/ Each
£ 826.38 incl. VAT
- Delivery usually within ( 28 ) days