References
SMC:CDQ2A50TF-30DCMZ
Rubix:109A0023
Manufacturer :00789196

Technical specifications
| Type | compact cylinder cdq2a50tf-30dcmz |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
Product details : SMC CDQ2A50TF-30DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder cdq2a50tf-30dcmz |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (cylinder tube) / carbon steel (piston rod for ø32 to ø63, hard chrome plating) |
| Reaming diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 88.49 excl. VAT
/ Each
£ 106.19 incl. VAT
- Delivery usually within ( 7 ) days