CAMOZZI CYL-D.ACTING-16 BORE-40 STROKE-NON ROTATE 31R2A016A040
Series 31 Compact Magnetic Cylinders - Non Rotating
See technical informationReferences
Camozzi:31R2A016A040
Rubix:202A7484
Manufacturer :10-3216-0403


Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
Product details : CAMOZZI CYL-D.ACTING-16 BORE-40 STROKE-NON ROTATE 31R2A016A040
The compact dimensions of this series allow use in confined spaces. These cylinders can be combined with a rear hinge, a flange or a set of feet. On three sides, the profiled body of the cylinder is provided with grooves able to receive magnetic proximity sensors. These grooves can be protected by specific covers. The design of these cylinders guarantees excellent rod guidance.
Strengths
- Magnetic compact
- UNITOP center distances
- UNITOP center distances
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 98.61 excl. VAT
/ Each
£ 118.33 incl. VAT
- Usually arrives within 14 working days