References
SMC:CDQ2A80TF-100DCMZ
Rubix:108A4472
Manufacturer :00789562
Product details : SMC CDQ2A80TF-100DCMZ AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2a80tf-100dcmz air cylinder |
|---|
Show UNSPSC/ECL@SS
£ 184.28 excl. VAT
/ Each
£ 221.14 incl. VAT
- Delivery usually within ( 11 ) days
