SMC CDQSKB16-10D NON-ROTATING COMPACT CYLINDER

Compact Cylinder

See technical information

References

SMC:CDQSKB16-10D
Rubix:112A9481
Manufacturer :00119238
EAN:3618035796002
brand logo

Technical specifications

Typesmc cdqskb16-10d non-rotating compact cylinder
Cylinder diameter16 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CDQSKB16-10D NON-ROTATING COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three * and four * sides. An increased side load version * is available for more demanding applications.

Strengths

•Non-rotating rod
Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Typesmc cdqskb16-10d non-rotating compact cylinder
Cylinder diameter16 mm
Cylinder stroke10 mm
Max. temperature70 °C
Max. service pressure10 bar
Materialaluminum alloy
£ 49.06 excl. VAT
/ Each
£ 58.87 incl. VAT
  • Delivery usually within ( 32 ) days