References
SMC:CDQ2B63TF-100DCMZ
Rubix:111A0854
Manufacturer :00791916

Technical specifications
| Type | smc cdq2b63tf-100dcmz compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 100 mm |
Product details : SMC CDQ2B63TF-100DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2b63tf-100dcmz compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 100 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (cylinder tube/piston/collar); stainless steel (piston rod); nbr seals/gasket |
| Reaming diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 158.73 excl. VAT
/ Each
£ 190.48 incl. VAT
- Delivery usually within ( 11 ) days