References
SMC:CDQ2WB80TF-50DCMZ
Rubix:113A5124
Manufacturer :00795608

Technical specifications
| Type | compact cylinder cdq2wb80tf-50dcmz |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
Product details : SMC CDQ2WB80TF-50DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder cdq2wb80tf-50dcmz |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy; stainless/carbon steel |
Show UNSPSC/ECL@SS
£ 224.81 excl. VAT
/ Each
£ 269.77 incl. VAT
- Delivery usually within ( 11 ) days