SMC CDQ2A32TF-35DMZ AIR CYLINDER

Compact Cylinder

See technical informationSee documents

References

SMC:CDQ2A32TF-35DMZ
Rubix:111A5184
Manufacturer :00788675
brand logo

Technical specifications

Typecompact cylinder
Cylinder diameter32 mm
Cylinder stroke35 mm
See all Specifications

Documents

Product details : SMC CDQ2A32TF-35DMZ AIR CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter32 mm
Cylinder stroke35 mm
Min. temperature-10 °C
Max. temperature70 °C
£ 57.20 excl. VAT
/ Each
£ 68.64 incl. VAT
  • Delivery usually within ( 7 ) days