References
SMC:CDQ2A50TF-20SMZ
Rubix:108A6612
Manufacturer :00789174

Technical specifications
| Type | smc cdq2a50tf-20smz compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
Product details : SMC CDQ2A50TF-20SMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable
Port threads: M; Rc, NPT or G
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2a50tf-20smz compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (hard anodised); carbon steel (hard chrome plated piston rod) |
Show UNSPSC/ECL@SS
£ 74.61 excl. VAT
/ Each
£ 89.53 incl. VAT
- Delivery usually within ( 7 ) days