SMC CDQ2KWB32TF-25DMZ COMPACT CYLINDER


Compact Cylinder

References
smc:CDQ2KWB32TF-25DMZ
rubix:110A6329
manufacturer :00793886
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter32 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC CDQ2KWB32TF-25DMZ COMPACT CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Strengths

•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter32 mm
Cylinder stroke25 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 127.51 excl. VAT
/ Each
£ 153.01 incl. VAT
  • Delivery usually within ( 7 ) days