SMC CD55B32-95M ISO 21287 CYLINDER
ISO Compact Cylinder standard (ISO 21287) C55
See technical informationReferences
SMC:CD55B32-95M
Rubix:109A0738
Manufacturer :CD55B32-95M

Technical specifications
| Type | double-acting |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 95 mm |
Product details : SMC CD55B32-95M ISO 21287 CYLINDER
C55 double-acting pneumatic cylinders have been designed for a wide range of automation machine applications. The C55 series achieves exceptional load performance thanks to its unique rubber bumpers, piston wear ring and rod bushing. Standardized mounting options comply with ISO 21287 and 6431 standards.
Strengths
Complies with ISO standard 21287
The construction is similar to the current CQ2 specification for lateral load resistance
The ring construction allows easy and quick maintenance
Automatic switches can be mounted on any of the four sides of the cylinder tube.
The construction is similar to the current CQ2 specification for lateral load resistance
The ring construction allows easy and quick maintenance
Automatic switches can be mounted on any of the four sides of the cylinder tube.
Technical specifications
Attributes
| Type | double-acting |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 95 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 80.58 excl. VAT
/ Each
£ 96.70 incl. VAT
- Delivery usually within ( 27 ) days