FESTO 121121 SET OF WEARING PARTS ADVU/AEVU- 50-A-PA
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:121121
Rubix:121A3603
Manufacturer :121121

Technical specifications
| Type | wear part set advu/aevu-50-a- pa 121121 |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 121121 SET OF WEARING PARTS ADVU/AEVU- 50-A-PA
Single- or double-acting compact cylinder with wide a variety of mounting options
Set of wearing parts
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Type | wear part set advu/aevu-50-a- pa 121121 |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 81.43 excl. VAT
/ Each
£ 97.72 incl. VAT
- In stock: Next day delivery