SMC CD55B25-60M-X1439 COMPACT CYLINDER


Compact Cylinder

References
smc:CD55B25-60M-X1439
rubix:394A2617
manufacturer :00277398
brand logo
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter25 mm
Cylinder stroke60 mm
See all Specifications

Product details : SMC CD55B25-60M-X1439 COMPACT CYLINDER


C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications. The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing.

Strengths

•Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter25 mm
Cylinder stroke60 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 88.67 excl. VAT
/ Each
£ 106.40 incl. VAT
  • Usually arrives within 14 working days