SMC CDLQB20-25D-F COMPACT CYLINDER WITH LOCK


Compact Cylinder

References
smc:CDLQB20-25D-F
rubix:110A9830
manufacturer :00356444
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke25 mm
See all Specifications

Product details : SMC CDLQB20-25D-F COMPACT CYLINDER WITH LOCK


Compact cylinder series CLQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable

Strengths

•Low profile with compact lock unit
Two types of mounting
Locking is possible at any position within the entire stroke
Locking direction is selectable
Easy manual unlocking

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke25 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 311.25 excl. VAT
/ Each
£ 373.50 incl. VAT
  • Delivery usually within ( 32 ) days