References
SMC:CDQSKB25-45D
Rubix:111A3402
Manufacturer :00248191
Product details : SMC CDQSKB25-45D NON-ROTATING COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three * and four * sides. An increased side load version * is available for more demanding applications.
Strengths
•Non-rotating rod
Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
Variety of switches and a variety of lead wire lengths
Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | smc cdqskb25-45d non-rotating compact cylinder |
|---|
Show UNSPSC/ECL@SS
£ 78.92 excl. VAT
/ Each
£ 94.70 incl. VAT
- Delivery usually within ( 32 ) days
