References
SMC:JCDQ12-25
Rubix:392A8985

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC JCDQ12-25 COMPACT CYLINDER
Double acting, single rod, compact cylinder.
Lightweight 25 g (ø12 stroke 5).
Bore sizes (mm): 12 ~ 100.
Strokes up to 50 mm.
Bumper cushion.
Auto switches can be mounted on 4 surfaces.
Lightweight 25 g (ø12 stroke 5).
Bore sizes (mm): 12 ~ 100.
Strokes up to 50 mm.
Bumper cushion.
Auto switches can be mounted on 4 surfaces.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 36.20 excl. VAT
/ Each
£ 43.44 incl. VAT
- Usually arrives within 14 working days