References
SMC:CRJU05-90
Rubix:111A6107
Manufacturer :CRJU05-90
EAN:3618035669696

Product details : SMC CRJU05-90 ROTARY ACTUATOR
Miniature rotary actuator
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
•Compact.
•Light weight.
•Flexible mounting.
•Improved allowable load.
•Reduced backlash.
External Stopper: U (External Stopper)
Size: 05
Rotation Angle: 90°
Port Location: Front Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
•Light weight.
•Flexible mounting.
•Improved allowable load.
•Reduced backlash.
External Stopper: U (External Stopper)
Size: 05
Rotation Angle: 90°
Port Location: Front Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x43x28 mm |
|---|---|
| Logistic Weight | 52 g |
| Type | crj |
| Cylinder diameter | 1 mm |
| Cylinder stroke | 90 mm |
| Max. service pressure | 7 bar |
| Reaming diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 202.68 excl. VAT
/ Each
£ 243.22 incl. VAT
- Delivery usually within ( 4 ) days