References
Festo:AEN-S-25-25-I-P
Rubix:390A5007
Manufacturer :8076504
EAN:4052568461126

Product details : FESTO 8076504 COMPACT CYLINDER
The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.
Compact cylinder AEN-S
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
| Type | compact cylinder aen-s-25-25-i-p |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 45.14 excl. VAT
/ Each
£ 54.17 incl. VAT
- Usually arrives within 14 working days