References
Festo:AEN-S-20-5-A-P-A
Rubix:390A5003
Manufacturer :8092222
EAN:4052568302184

Product details : FESTO 8092222 COMPACT CYLINDER
The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.
Compact cylinder AEN-S
Strengths
•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications
Applications
Endurance Testing of Smartphone Buttons
Technical specifications
Attributes
| Type | compact cylinder aen-s-20-5-a-p-a |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 44.90 excl. VAT
/ Each
£ 53.88 incl. VAT
- Delivery usually within ( 6 ) days