Short-Stroke Cylinder
Type | Short-Stroke Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 40 mm |
Type | Short-Stroke Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 40 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Max. service pressure | 10 bar |
Usually arrives within 14 working days