References
Festo:DPDM-16-10-PA
Rubix:263A6116
Manufacturer :4833186
EAN:4052568293017

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 4833186 COMPACT CYLINDER DPDM-16-10-PA
Strengths
•Double- and single-acting versions
With and without protection against rotation
Easy to interchange compared to the compact cylinder DMM
Simple to mount thanks to a range of mounting interfaces
With and without protection against rotation
Easy to interchange compared to the compact cylinder DMM
Simple to mount thanks to a range of mounting interfaces
Applications
Stopping Small Parts
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 60.87 excl. VAT
/ Each
£ 73.04 incl. VAT
- Usually arrives within 14 working days