References
Festo:DPDM-16-40-PA
Rubix:390A7886
Manufacturer :4833191
EAN:4052568293062

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : FESTO 4833191 COMPACT CYLINDER
Compact cylinder DPDM-16-40-PA 4833191
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 62.75 excl. VAT
/ Each
£ 75.30 incl. VAT
- Delivery usually within ( 2 ) days