References
Festo:DPDM-6-10-PA
Rubix:263A6068
Manufacturer :4830901
EAN:4052568292539

Technical specifications
| Type | double-acting |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 4830901 COMPACT CYLINDER DPDM-6-10-PA
Strengths
•Double- and single-acting versions
With and without protection against rotation
Easy to interchange compared to the compact cylinder DMM
Simple to mount thanks to a range of mounting interfaces
With and without protection against rotation
Easy to interchange compared to the compact cylinder DMM
Simple to mount thanks to a range of mounting interfaces
Applications
Stopping Small Parts
Technical specifications
Attributes
| Type | double-acting |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 48.08 excl. VAT
/ Each
£ 57.70 incl. VAT
- Delivery usually within ( 2 ) days