References
Festo:DPDM-Q-16-10-PA
Rubix:390A7945
Manufacturer :4834261
EAN:4052568293154

Technical specifications
| Type | double-acting compact cylinder with rotation protection (dpdm-q) |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 4834261 COMPACT CYLINDER
Compact cylinder DPDM-Q-16-10-PA 4834261
Technical specifications
Attributes
| Type | double-acting compact cylinder with rotation protection (dpdm-q) |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 75.74 excl. VAT
/ Each
£ 90.89 incl. VAT
- Delivery usually within ( 2 ) days