SMC CDQSB16-10SM COMPACT CYLINDER


Compact Cylinder

References
smc:CDQSB16-10SM
rubix:113A0336
manufacturer :CDQSB16-10SM
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter16 mm
Cylinder stroke10 mm

Product details : SMC CDQSB16-10SM COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three and four sides. An increased side load version is available for more demanding applications.

Strengths

•Spring extend or spring return
Bore sizes in mm: 12, 16, 20, 25
Strokes: 5mm and 10mm
Mounts: through hole, both ends tapped, foot, front or rear flanges
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter16 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 30.86 excl. VAT
/ Each
£ 37.03 incl. VAT
  • Delivery usually within ( 7 ) days