NORGREN RM/92050/M/50 DA COMPACT M CYLINDER
Compact double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/92050/M/50
Rubix:107A5887
Manufacturer :RM/92050/M/50


Technical specifications
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : NORGREN RM/92050/M/50 DA COMPACT M CYLINDER
Compact cylinder
Technical specifications
Attributes
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 146.37 excl. VAT
/ Each
£ 175.64 incl. VAT
- Usually arrives within 14 working days