Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1638848 ISO CYLINDER
FESTO 1638848 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-32-125-PPVA-N3
rubix:
390A8455
manufacturer :
1638848
ean:
4052568016982
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1638848 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
766
g
Type
DSBG standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.35
excl. VAT
/
Each
£
156.42
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 163324 STANDARDS-BASED CYLINDER DNC-32-125-PPV
FESTO 2126599 STANDARDS-BASED CYLINDER DSBC-80-150-PPVA-N3
MECALINE 895893 CYLINDER ISO15552 D63 C400 D M
MATARA MCQI2-11-80-80M ISO15552-VDMA 24562 80 BORE 80MM STROKE MAG PRO
SMC C85N20-70 AIR CYLINDER
FESTO 163458 STANDARDS-BASED CYLINDER DNC-80-500-PPV
FESTO 19219 STANDARDS-BASED CYLINDER DSNU-25-25-P-A
FESTO 609352 GUIDED DRIVE DFM-25-80-B-PPV-A-KF
SMC CP96NDB63-400C CYLINDER WITH LOCK
SMC CD85N12-160C-B AIR CYLINDER
FESTO 2123088 STANDARDS-BASED CYLINDER DSBC-32-70-PPSA-N3
SMC CD85N20-220-B AIR CYLINDER
SMC CP96KDB63-100C CYLINDER NON-ROTATING
MATARA MCQI2-11-125-80M ISO15552-VDMA 24562 125 BORE 80MM STROKE MAG P
FESTO 188325 SHORT-STROKE CYLINDER AEVC-100-25-I-P-A