Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895859 CYLINDER ISO15552 D40 C25 D M
MECALINE 895859 CYLINDER ISO15552 D40 C25 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895859
rubix:
259A5961
manufacturer :
895859
ean:
3660338481604
Technical specifications
Type
ISO15552
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895859 CYLINDER ISO15552 D40 C25 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
40
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.63
excl. VAT
/
Each
£
70.36
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 559295 ROUND CYLINDER DSNU-32-25-PPS-A
SMC CQ2KB63-PS SEAL KIT
FESTO 188081 SHORT-STROKE CYLINDER AEVC-12-10-I-P-A
FESTO 1908315 STANDARDS-BASED CYLINDER DSNU-25-30-PPV-A
SMC CD85N16-20S-B SPRING RETURN CYLINDER
SMC C85N12-40S SPRING RETURN CYLINDER
FESTO 163339 STANDARDS-BASED CYLINDER DNC-40-50-PPV-A
SMC CD85N25-50C-A AIR CYLINDER
FESTO 163508 STANDARDS-BASED CYLINDER DNC-125-500-PPV-A
SMC CD85N10-15-B AIR CYLINDER
SMC CP96SDB80-800C ISO 15552 CYLINDER
SMC CD85F20-80-A AIR CYLINDER
SMC CD85N16-10C-A AIR CYLINDER
FESTO 163501 STANDARDS-BASED CYLINDER DNC-125-100-PPV-A
SMC MYAJ32 FLOATING JOINT