NORGREN RM/92040/N2/200 SHORT STROKE CYLINDERS
Compact Double Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/92040/N2/200
Rubix:112A6764
Manufacturer :RM/92040/N2/200


Technical specifications
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : NORGREN RM/92040/N2/200 SHORT STROKE CYLINDERS
Strengths
•One third the basic length of a corresponding ISO/VDMA model
Low friction, long life seal design
Fully non-corrodible specification
Standard magnetic piston for full control system versatility
Low friction, long life seal design
Fully non-corrodible specification
Standard magnetic piston for full control system versatility
Technical specifications
Attributes
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 337.35 excl. VAT
/ Each
£ 404.82 incl. VAT
- Usually arrives within 14 working days