Compact Guide Cylinder
Type | double acting (d/a) |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 20 mm |
Logistic Weight | 612 g |
---|---|
Type | double acting (d/a) |
Cylinder diameter | 20 mm |
Cylinder stroke | 20 mm |
Max. service pressure | 10 bar |
Delivery usually within ( 19 ) days