References
SMC:MGPM16-50A
Rubix:113A4749
Manufacturer :00004691

Product details : SMC MGPM16-50A AIR CYLINDER
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Strengths
•Compact guide cylinder, high precision, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x67x30 mm |
|---|---|
| Logistic Weight | 612 g |
| Type | mgp-z |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 265.89 excl. VAT
/ Each
£ 319.07 incl. VAT
- Delivery usually within ( 10 ) days