Compact Guide Cylinder
Type | Compact Guide Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 150 mm |
Logistics dimensions (L x W x H) | 42x230x88 mm |
---|---|
Logistic Weight | 1790 g |
Type | Compact Guide Cylinder |
Cylinder diameter | 25 mm |
Cylinder stroke | 150 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 19 ) days