References
SMC:MGQL25-20
Rubix:111A9406
Manufacturer :00005215
EAN:3618035890250

Product details : SMC MGQL25-20 GUIDED CYLINDER
The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 1300 Kg. traveling at 280 mm(sg, or smoothly lift a centered load of 450 Kg. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.
MGQL, Compact Guide Cylinder, Ball Bushing Bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x88x84 mm |
|---|---|
| Logistic Weight | 748 g |
| Type | mgq |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 340.79 excl. VAT
/ Each
£ 408.95 incl. VAT
- Delivery usually within ( 7 ) days