References
SMC:MGQM40-200
Rubix:2605618
Manufacturer :MGQM40-200

Technical specifications
| Type | smc mgqm40-200 compact guide cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 200 mm |
Product details : SMC MGQM40-200 COMPACT GUIDE CYLINDER
The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 1300 Kg. traveling at 280 mm(sg, or smoothly lift a centered load of 450 Kg. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.
MGQM, Compact Guide Cylinder, Slide Bearing
Strengths
Compact guide cylinder
Ball bushing bearing
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes from 10mm through 200mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Ball bushing bearing
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes from 10mm through 200mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x272x124 mm |
|---|---|
| Logistic Weight | 4195 g |
| Type | smc mgqm40-200 compact guide cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 605.44 excl. VAT
/ Each
£ 726.53 incl. VAT
- Delivery usually within ( 7 ) days