SMC MGF40-75 AIR CYLINDER


Compact Guide Cylinder

References
smc:MGF40-75
rubix:112A6761
brand logo
brand logo
Technical specifications
TypeCompact Guide Cylinder

Product details : SMC MGF40-75 AIR CYLINDER


Series MGF guide tables are low profile, compact cylinders which utilize a large concentric guiding sleeve to provide excellent eccentric load resistance. Mounting is possible from 2 directions. A built-in non-rotating mechanism prevents rotation of the table top. T-slots are provided on 3 faces of the MGF body (except port face), allowing mounting of various brackets. Optional auto switches can be mounted on 4 faces of the body.
Bore Size: 40mm
Port Thread: Rc
Stroke: 75mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeCompact Guide Cylinder
Show UNSPSC/ECL@SS
Ā£ 833.88 excl. VAT
/ Each
Ā£ 1,000.66 incl. VAT
  • Delivery usually within ( 4 ) days