References
Festo:EV-16-4
Rubix:132A1152
Manufacturer :150682
EAN:4052568010331

Documents
Product details : FESTO 150682 CLAMPING MODULE EV-16-4
Clamping Module EV-16-4 With reset function Stroke=4 mm, Clamping surface=Ø 16, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=<= 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x30x11 mm |
|---|---|
| Logistic Weight | 15,07 g |
| Type | clamping module ev |
Show UNSPSC/ECL@SS
£ 40.72 excl. VAT
/ Each
£ 48.86 incl. VAT
- Delivery usually within ( 2 ) days