FESTO 164015 FLAT CYLINDER DZF-18-10-P-A


DZF Flat Cylinder

References
festo:DZF-18-10-P-A
rubix:108A5731
manufacturer :164015
ean:4052568012946
DZF-18-10-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF Flat Cylinder, metric
See all Specifications

Product details : FESTO 164015 FLAT CYLINDER DZF-18-10-P-A


Flat cylinder DZF-18-10-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=10 mm, Piston diameter=(* 18 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,2 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight120,7 g
TypeDZF Flat Cylinder, metric
Show UNSPSC/ECL@SS
£ 187.17 excl. VAT
/ Each
£ 224.60 incl. VAT
  • Delivery usually within ( 2 ) days