References
SMC:MGPM32-350A
Rubix:111A8985
Manufacturer :00153048

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 350 mm |
Documents
Product details : SMC MGPM32-350A COMPACT GUIDE CYLINDER
The MGP is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase. The MGP is the latest generation of guided cylinders and offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series. Order made options for this series include adjustable air cushions, heavy duty guide rods, copper free, high temperature, and low speed.
Strengths
•Compact guide cylinder
Oversized guide rod
Two bore sizes available
Strokes from 25-200mm
Auto switch capable
Oversized guide rod
Two bore sizes available
Strokes from 25-200mm
Auto switch capable
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 350 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 709.11 excl. VAT
/ Each
£ 850.93 incl. VAT
- Delivery usually within ( 31 ) days