SMC MGPM100TF-320Z-XB6 COMPACT GUIDE CYLINDER
Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPM100TF-320Z-XB6
Rubix:2605457
Manufacturer :MGPM100TF-320Z-XB6

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 320 mm |
Documents
Product details : SMC MGPM100TF-320Z-XB6 COMPACT GUIDE CYLINDER
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP.The series is designed for high side load applications found in material handling, lifting and stopping. Thecylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Strengths
•Compact guide cylinder, slide bushing
Variety of switches with a variety of lead wire lengths
Variety of switches with a variety of lead wire lengths
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 320 mm |
| Design size | 100 |
Show UNSPSC/ECL@SS
£ 1,453.78 excl. VAT
/ Each
£ 1,744.54 incl. VAT
- Delivery usually within ( 7 ) days