SMC CVQM40-100-5MOU VALVE MOUNTED COMPACT CYLINDER WITH GUIDE


Compact Guide Rod

References
smc:CVQM40-100-5MOU
rubix:2601739
manufacturer :00713255
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter40 mm
Cylinder stroke100 mm
See all Specifications

Product details : SMC CVQM40-100-5MOU VALVE MOUNTED COMPACT CYLINDER WITH GUIDE


Our new Series CVQM guide rod cylinder - which is fully interchangeable with our popular CQ2 cylinder range - has been specially developed for pushing and clamping applications, where strong lateral load resistance and high non rotational accuracy is required. With its fully integrated solenoid valve it offers great space saving benefits, fast response speeds and installation costs are kept to a minimum as there is no need for traditional piping connections between the cylinder and valve. Available in bore sizes of 32,40,50, 63mm, these double acting air cylinders can be fitted with an auto switch on any one of the three available sides and operate between minimum and maximum pressure ranges of 0,15 - 0,7 Mpa.
CVQM, Compact Cylinder with Solenoid Valve, Guide Rod Type

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter40 mm
Cylinder stroke100 mm
Min. temperature-10 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 238.71 excl. VAT
/ Each
£ 286.45 incl. VAT
  • Delivery usually within ( 35 ) days