References
SMC:MXZ25-30
Rubix:265A1590
Manufacturer :MXZ25-30
EAN:3618036331325

Technical specifications
| Type | smc mxz25-30 |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 30 mm |
Product details : SMC MXZ25-30
Smc compact guided cylinder mxz25-30
Technical specifications
Attributes
| Type | smc mxz25-30 |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 30 mm |
| Max. service pressure | 7 bar |
| Material | martensitic stainless steel |
| Reaming diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 279.45 excl. VAT
/ Each
£ 335.34 incl. VAT
- Delivery usually within ( 4 ) days