References
SMC:C75Y40-1000-Y01
Rubix:110A1371
Manufacturer :00070117

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 1000 mm |
Documents
Product details : SMC C75Y40-1000-Y01 AIR CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 1000 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 181.83 excl. VAT
/ Each
£ 218.20 incl. VAT
- Delivery usually within ( 13 ) days