SMC CHDKGB25-50M COMPACT HYDRAULIC CYLINDER
Compact Hydraulic Cylinder
See technical informationSee documentsReferences
SMC:CHDKGB25-50M
Rubix:2600792
EAN:3618035768405

Documents
Product details : SMC CHDKGB25-50M COMPACT HYDRAULIC CYLINDER
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
•JIS standard compact hydraulic cylinder
•Nominal pressure: 16MPa
•Bore sizes: 20~25
•Mounting: basic type
•Auto switch capable
Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 25mm
Thread Type: Rc
Stroke: 50mm
Rod End Nut: M (Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Nominal pressure: 16MPa
•Bore sizes: 20~25
•Mounting: basic type
•Auto switch capable
Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 25mm
Thread Type: Rc
Stroke: 50mm
Rod End Nut: M (Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x121x49 mm |
|---|---|
| Logistic Weight | 626 g |
| Type | ch |
Show UNSPSC/ECL@SS
£ 148.73 excl. VAT
/ Each
£ 178.48 incl. VAT
- Delivery usually within ( 4 ) days